Shop All Quick Connect Fittings
Dixon
Male to Bowes Nipple, (M)NPT, 1/2, Steel
Mfr # N4M6
Zoro # G1144832
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # N4M6
- Zoro # G1144832
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/4" |
Pipe Size - Quick Connect Air Couplings | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Overall Length | 3 5/8 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 5/16 in |
Thread Size | 3/4"-14 |
Hose Fitting Size | 3/4 in |
Description
Quick Connect Hose Coupling, Bowes, Steel, Plug, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MANITOU 749205, Return Line, 10 micron, Outside-In (MF0430419)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFH4)
- BREEZE Hose Clamp, HD, SAE 96,305SS, PK10 (300 96 H)
- BRENNAN INDUSTRIES 16MORB-08FPS Straight (6900-16-08-O)
- DIXON Industrial Female Plug Steel, 1/4" (DCP20)
- DIXON HSeries Poppet, FNPT 1", Coupler 1", BR (8HF8-B)
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS6)
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS4)
- DIXON Agricultural Ball Coupler, 1/2", NPTF 3/4" (4AGF6)
- DIXON FNPT 1-1/4", Coupler 1-1/4"BR (10WF10-B)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable Swivel Hose End Fitting for 1/4 Inch NPT Polyurethane Hose (HU14 Series) (HRPZ24-1)
- Dixon Quick Connect Fittings