Shop All Quick Connect Fittings
Dixon
Male to Bowes Nipple, (M)NPT, 1/2, Steel
Mfr # N4M4
Zoro # G2156944
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # N4M4
- Zoro # G2156944
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Hose Fitting Size | 1/2 in |
Max. Outside Dia. | 1 5/16 in |
Coupling Size | 1/2 in |
Thread Size | 1/2" -14 |
Overall Length | 3 5/8 in |
Description
Quick Connect Hose Coupling, Bowes, Steel, Plug, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hose Clamp, 32929 (32929)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/2" Female Pipe Swivel, 45 deg Elbow (1503-08-08-FG)
- MRC Double Row Ball Bearings (5205CZZ H501)
- ZORO SELECT 3/8-16X3/4 SERRATE HEX FLANGE FT GR5 ZINC (3712MWW5)
- DIXON FSeries Manual Coupler 1/4", Hose, 1/4", BR (2FS2-B)
- DIXON Steel Schrader Nipple, 1/4", M-NPTF (SHD2M2)
- DIXON Boss FNPT Adapter, 2" (GFAS26)
- DIXON FSeries Manual Coupler 1/4", Hose, 3/8", BR (2FS3-B)
- DIXON HSeries Poppet FNPT, 1/8", Coupler 1/8", ST (1HF1)
- DIXON AirChief Coupler, 1/2", Hose, 1/2", ST (DC1045)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Male NPT, PK 6 (CPH661-D6)
- Dixon Quick Connect Fittings