Shop All Quick Connect Fittings
Dixon
Male to Bowes Nipple, (M)NPT, 1/2, Brass
Mfr # N4M4-B
Zoro # G0339227
original price:
$31.99
10% off
new price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # N4M4-B
- Zoro # G0339227
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Thread Size | 3/4"-14 |
Coupling Size | 1/2 in |
Overall Length | 3 5/8 in |
Hose Fitting Size | 3/4 in |
Max. Outside Dia. | 1 5/16 in |
Description
Quick Connect Hose Coupling, Bowes, Brass, Plug, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series JA, Bore 7/8 In (JA78)
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (D364)
- CONTINENTAL CONTITECH A30 Wrapped V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (A30)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 2RS FM222)
- DIXON F-Series Manual FNPT, 1/2", Coupler3/8", ST (3FF4)
- DIXON Female to Industrial Coupler, (F)NPT, 3/8 (3DF2-B)
- DIXON VSeries Valved CouplerSS, 3/4", FNPTF, 3/4" (6VF6-SS)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 3/8 in, Quick-Connect x FNPT, Steel (3FF3)
- DIXON Industrial Male Plug, Steel, 1/4" (DCP21)
- DIXON E-Series MNPT, 1/4", Coupler 1/4", BR (2EM2-B)
- FOSTER Auto Sockets, 210 Series, 1/4" (210-3653)
- Dixon Quick Connect Fittings