Shop All Quick Connect Fittings
Dixon
Male to Bowes Nipple, (M)NPT, 1/2, Brass
Mfr # N4M4-B-LS
Zoro # G0572126
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # N4M4-B-LS
- Zoro # G0572126
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Thread Size | 1/2" -14 |
Hose Fitting Size | 1/2 in |
Max. Outside Dia. | 1 5/16 in |
Coupling Size | 1/2 in |
Overall Length | 3 5/8 in |
Description
Quick Connect Hose Coupling, Bowes, Brass, Plug, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb to Indust. Coupler, Barb, 1/4, Steel (2FS2)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37700H)
- DIXON HSeries Poppet FNPT, 1/4", Coupler 1/4", BR (2HF2-B)
- D&D 106" Outside Length, 7/8" Top Width, 1 Ribs (C102)
- DIXON K-Series FeMNPT, 3/8", Coupler, 3/8", ST (3KF3)
- DIXON K-Series Fem NPT, 3/4", Coupler, 3/4", ST (6KF6)
- DIXON Boss Male Stem Iron, 2.5", NPT x 2.5" (MS31)
- DIXON 1/4" NPT 316 SS Insert (RN22)
- DIXON Boss Male Stem Iron, 2"NPT x 2" (MS26)
- DIXON Kamlock (75-D-AL)
- MILTON INDUSTRIES 1/4 in. Aro Fnpt Fitting (PE12-324)
- Dixon Hose Fittings