Shop All Quick Connect Fittings
Dixon
Male to Automotive Plug, (M)NPT, 1/4, Steel
Mfr # J2M3
Zoro # G2219935
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # J2M3
- Zoro # G2219935
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Thread Size | 3/8"-18 |
Coupling Size | 1/4 in |
Max. Outside Dia. | 13/16 in |
Hose Fitting Size | 3/8 in |
Overall Length | 1 11/16 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Static Discharge Hand Crank (SDH-100-1)
- JET-LUBE 5 gal. General Purpose Lubricant Pail clear (70516)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (38-190627-8-10)
- MAT INDUSTRIES Powermate Vx Pressure Switch, 125-155 PSI, 4 Port with Bleeder (034-0184RP)
- DIXON Industrial Male Plug Steel, 3/4"x, 1/2" (DCP1706)
- DIXON K-Series FeMNPT, 1/4", Coupler 1-ST (2KF2)
- DIXON E-Series, Fem NPT, 3/4", Coupler 3/4", BR (6EF6-B)
- DIXON Female to Bowes Nipple, (F)NPT, 1/2, Brass (N4F4-B)
- DIXON Female to Bowes Coupler, Barb, 1/2, Steel (4NS4)
- DIXON Female to Industrial Coupler, (F)NPT, 3/8 (3FF3)
- FOSTER Manual Sockets, ARO 210 Series, 1/4" (210M-3603)
- Dixon Quick Connect Fittings