Shop All Quick Connect Fittings
Dixon
Male to Automotive Plug, (M)NPT, 1/4, Steel
Mfr # J2M2
Zoro # G1363546
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # J2M2
- Zoro # G1363546
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Overall Length | 1 5/8 in |
Max. Outside Dia. | 11/16 in |
Thread Size | 1/4" -18 |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 540H100 (540H100)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25N, Suction, 25 micron, Inside-Out (MF0588604)
- DAYTON Brush, Motor, Pk12 (1R389)
- DYNABRADE Arbor, 5/8"-11 Female To 5/8"-11 Male (13060)
- DIXON WSeries Female, NPT 1", Coupler 1", BR (8WF8-B)
- DIXON Standard Shank Female, Swivel Nut, 5/8", ID (5911012C)
- DIXON HSeries Poppet FNPT, 1/8", Coupler 1/8", BR (1HF1-B)
- DIXON DF Series Industrial Female Quick Connect Coupler, 1/4-18 Nominal, 300 psi Pressure, 303 SS, Domesti (2FF2-S)
- DIXON Barb to Industrial Plug, Barb, 3/8, Steel (D3S3)
- DIXON VSeries Valved, CouplerST, 1/2", FNPTF, 1/2" (4VF4)
- PRIMEFIT Spray Gun Kit (SGK1000)
- Dixon Hose Fittings