Shop All Garden Hose Fittings
Dixon
Male GHT x MNPT, 3/8", Adapter
Mfr # 5081206C
Zoro # G7143151
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
- Pipe Size (Fittings) 3/4"-11-1/2 x 3/8"-18
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 5081206C
- Zoro # G7143151
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Pipe Size (Fittings) | 3/4"-11-1/2 x 3/8"-18 |
Dia./Thread Size | 3/4"-11-1/2 and 3/8"-18 |
Hex Size | 1-1/16" |
Overall Length | 1.31" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Item | Male GHT x MNPT,3/8",Adapter |
System of Measurement | Inch |
Pipe Fitting Connection Type | NPT x Male GHT |
Material Grade | 360 |
Basic Material | Brass |
Specific Pipe Fitting Shape | Adapter |
Color | Brown |
Standards | FED-STD-H28/10 NH, SAE J530 |
Connection Type | Threaded |
Threading | NPT |
Pipe Fitting Material & Finish | Brass |
Pipe Fitting Gender | Male |
Fitting Side B Gender | Male |
Fitting Side B Type | GHT |
Gender | Male |
Fitting Side A Type | NPT |
Description
Brass, NPT, Male, GHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON AdvanceCut 14 Bar & Chain Combo, 3/8, .050, 53 DL (27859)
- MTD Grassbag Kit (753-10144)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (CT-303-20X20)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (80.658)
- DIXON Garden Hose, Y Valve (500GHY)
- DIXON Short Shank Garden Hose Thread Complete Coupling, 3/4-11-1/2 x 3/4 in Nominal, Garden Hose Thread x (5891212K)
- DIXON Male GHT x MNPT, 1/2", Adapter (5081208C)
- DIXON GARDEN HOSE DISPLAY-SN75 3/4 in GHT (GHD-SN75)
- DIXON Garden Repair Fitting, 5/8"Barb x3/4"GHT (5901012SS)
- DIXON Double Clapper Siamese Bottm 6", FNPT Out (90DCS6025F)
- ORBIT Sprinkler Valve Key (53033)
- Dixon Garden Hose Fittings