Shop All Garden Hose Fittings
Dixon
Male GHT x MNPT, 1/2", Adapter
Mfr # 5081208C
Zoro # G7165420
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Dia./Thread Size 1/2"-14 and 3/4"-11-1/2
- Basic Material Brass
- Overall Length 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 5081208C
- Zoro # G7165420
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Dia./Thread Size | 1/2"-14 and 3/4"-11-1/2 |
Overall Length | 1.5" |
Hex Size | 1-1/16" |
Pipe Size (Fittings) | 1/2"-14 x 3/4"-11-1/2 |
Details
Item | Male GHT x MNPT,1/2",Adapter |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Material | Brass |
Basic Pipe Fitting Shape | Adapter |
System of Measurement | Inch |
Specific Pipe Fitting Shape | Adapter |
Material Grade | 360 |
Fitting Side B Gender | Male |
Fitting Side B Type | GHT |
Fitting Side A Type | NPT |
Description
Brass, NPT, Male, GHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE Tabletop Griddle Stand (5013)
- THETFORD Thetford 32517 Premium RV Wash and Wax - Gallon (32517)
- STENS Caster Yoke, Exmark (285-536)
- NOTCH EQUIPMENT Notch Tri-Guard® System (35184)
- DIXON GARDEN HOSE DISPLAY-SN75 3/4 in GHT (GHD-SN75)
- DIXON BRASS GARDEN HOSE in Y in VALVE (500GHY)
- DIXON Short Shank Garden Hose Thread Complete Coupling, 3/4-11-1/2 x 3/4 in Nominal, Garden Hose Thread x (5891212K)
- DIXON Garden Hose Fitting, 1/2"MBarb x3/4" FGHT (5910812SS)
- DIXON Double Clapper Siamese Back, 4", NPT Out (DCS4025F)
- DIXON Garden Hose Repair Fitting, 3/4" BarbxGHT, Includes: Washer; Nut (5911212SS)
- VORTEX 0.75 in. Metal Threaded Female & Male Garden Hose Manifold (VO2513596)
- Dixon Watering & Irrigation