Shop All Push On Hose Fittings
Dixon
Long Weld Ferrule, 316L SS, 8"
Mfr # L14AM7-R800
Zoro # G6546648
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 7-25/32"
- Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # L14AM7-R800
- Zoro # G6546648
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 7-25/32" |
Material | 316L Stainless Steel |
Item | Long Weld Ferrule,316L SS,8" |
Description
Long Weld Ferrule,316L SS,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADVU-16-15-P-A (ADVU-16-15-P-A)
- TIMKEN TIM-25519, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25519 (25519)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.30" OD (5V1034)
- DIXON Hydraulic Tube To Pipe Elbow, 1-5/16-16 x 1-1/16-12 Nominal, Male SAE O-Ring Boss x 37Deg Male SAE JI (1238-16-12)
- DIXON King Nipple, NPT Threaded Plated ST, 1" (STC10)
- DIXON 3/4" x 1" NPT Steel Combination Nipple Threaded (STC0510)
- DIXON MNPT, 1/2"xHose, Barb, 3/4" (1021208C)
- DIXON Dixon Hose, Mender Steel, 3/4" (DM6)
- DIXON Type B Male x Female 90deg., Elbow, 6" (EL3156-90)
- DIXON Dixon Hose, Mender Steel, 1-1/2" (DM21)
- AIGNEP USA Tee Mender, Composite, 1/8" Tube, 250 psi (85230-02)
- Dixon Hose Fittings