Shop All Push On Hose Fittings
Dixon
Long Weld Ferrule, 316L SS, 6"
Mfr # L14AM7-R600
Zoro # G6546657
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 5-25/32"
- Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # L14AM7-R600
- Zoro # G6546657
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 5-25/32" |
Material | 316L Stainless Steel |
Item | Long Weld Ferrule,316L SS,6" |
Description
Long Weld Ferrule,316L SS,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Suction Gun, 14 oz., Clear (15F215)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-873)
- GAST Stock 36/Skid 1Up-Nrv-3A Air Motor (1UP-NRV-3A)
- GATES 889 mm Outside Length, 13 mm Top Width, 1 Ribs (4L346)
- DIXON Brass Ferrules for Air/Fluid, ID 0.562" (BFM562)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2720606SS)
- DIXON Elbow Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (1290302C)
- DIXON Swivel 1/4" Hose I.D, 1/4" Thread (1240404K)
- DIXON Elbow Crimped or Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (1291008C)
- DIXON Long Weld Ferrule 304SS, 4" (L14AM7-G400)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFR9)
- Dixon Hose Fittings