Shop All Push On Hose Fittings
Dixon
Long Weld Ferrule, 316L SS, 4"
Mfr # L14AM7-R400
Zoro # G6546666
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3.83"
- Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # L14AM7-R400
- Zoro # G6546666
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 3.83" |
Material | 316L Stainless Steel |
Item | Long Weld Ferrule,316L SS,4" |
Description
Long Weld Ferrule,316L SS,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., Blue (FRTB050-100-G)
- DIXON M Series Auto FNPT Coupler Plated, 1/4" (2MF2-PL)
- GLOBAL G2SC-106-B Two-Piece Clamping Collar (G2SC-106-B)
- WESTWARD Grease Gun, Battery Powered, 14 oz. (30RZ27)
- DIXON Brass Ferrules for Fluid, ID 0.875" (BFW875)
- DIXON API Petroleum Male, 1-1/4" NPT BR (H5222-A)
- DIXON Elbow Crimped or Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (1291008C)
- DIXON King Nipple, NPT Threaded Plated ST, 1" (STC10)
- DIXON Boss Ground Joint Male Spud Steel, 1" (GM13)
- DIXON Barb X Thread 5/8 in Hose I.D, 3/4"-14 Thread (2721012C)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-04)
- Dixon Hose Fittings