Shop All Push On Hose Fittings
Dixon
Long Weld Ferrule, 316L SS, 2"
Mfr # L14AM7-R200
Zoro # G6546681
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1-7/8"
- Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # L14AM7-R200
- Zoro # G6546681
- Country of Origin China
- Category Push On Hose Fittings
Details
Item | Long Weld Ferrule,316L SS,2" |
For Hose I.D. | 1-7/8" |
Material | 316L Stainless Steel |
Description
Long Weld Ferrule,316L SS,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 42CZ Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (3N841)
- LOC-LINE Vac Hose Tapered Oval Nozzle, Anti Static (81305as)
- THOMSON Pillow Block, 20 mm Bore, 54 mm L (SSEPBM20DD)
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -6, 2.34L (1AA6FRC6)
- DIXON Standard Shank Male, 3/4", ID (5901212C)
- DIXON 6" NPT Steel Combination Nipple Threaded (ST60)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 1/2" (2720812C)
- DIXON 1-1/4" NPT 316 SS Combination Nipple Threaded (RST15)
- DIXON 90 Degrees Elbow 1/2" Hose I.D, 1/2" Thread (1290808C)
- DIXON Hose Barb Fitting with Brass Cap, 9/16-18 x 1/4 in Nominal, 37Deg Female JIC Swivel x Push-On Hose B (2880409CBC)
- ZORO SELECT Coupling, Ground Joint (3LZ38)
- Dixon Hose Fittings