Shop All Push On Hose Fittings
Dixon
Long Weld Ferrule, 316L SS, 1"
Mfr # L14AM7-R100
Zoro # G6546690
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 9.76"
- Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # L14AM7-R100
- Zoro # G6546690
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 9.76" |
Material | 316L Stainless Steel |
Item | Long Weld Ferrule,316L SS,1" |
Description
Long Weld Ferrule,316L SS,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Filter Element, 0.01 Micron, 65 scfm (24241960)
- FIELD CONTROLS Trio 20 Filter, 4 in W Actual (TRIO2025RM13C)
- DYNABRADE Dynaswivel, 1/2" NPT, Aluminum (95462)
- VALCOOL Cutting Oil, Amber, Pail, 5 gal., 9.4 pH (VP520P-005U)
- DIXON King Nipple, NPT Threaded Plated ST, 1" (STC10)
- DIXON 3/4" NPT SS Combination Nipple Threaded (RST5)
- DIXON Dixon Hose, Mender Stainless, 1" (RDM11)
- DIXON Air Tool Swivel Composite, 1/4" (D344U)
- DIXON MNPT, 1/8"xHose, Barb, 1/4" (1020402C)
- DIXON Long Weld Ferrule 304SS, 4" (L14AM7-G400)
- SPEEDAIRE Ferrule, 3/8 In, Pk10 (2A734)
- Dixon Hose Fittings