Shop All Push On Hose Fittings
Dixon
Long Weld Ferrule 316L, SS, 1-1/2"
Mfr # L14AM7-R150
Zoro # G6550315
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1-3/8"
- Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # L14AM7-R150
- Zoro # G6550315
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 1-3/8" |
Material | 316L Stainless Steel |
Item | Long Weld Ferrule 316L,SS,1-1/2" |
Description
Long Weld Ferrule 316L,SS,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO QD Timing Belt Pulley Ja, P20L100 Ja (P20L100 JA)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (QS 16 MM 2000)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting (NCDMC106-0500)
- WEKSLER Valve, Needle, 1/4 In, SS, 5000PSI (SSV4)
- DIXON Boss Ground Joint Female Spud SS 2" (RGB28)
- DIXON Swivel 3/8" Hose I.D, 3/8" Thread (1240606K)
- DIXON MNPT, 1/4"xHose, Barb, 3/8" (1020604C)
- DIXON MNPT, 1/4"xPushon Hose, Barb, 1/4" (2720404C)
- DIXON 2-1/2" NPT 316 SS Combination Nipple Threaded (RST30)
- DIXON 3/4" NPT SS Combination Nipple Threaded (RST5)
- DIXON 1-1/2" NPT Steel Combination Nipple Threaded (STC20)
- Dixon Push On Hose Fittings