Shop All Push On Hose Fittings
Dixon
Long Weld Ferrule 304SS, 4"
Mfr # L14AM7-G400
Zoro # G6545379
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3.83"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # L14AM7-G400
- Zoro # G6545379
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 3.83" |
Material | 304 Stainless steel |
Item | Long Weld Ferrule 304SS,4" |
Description
Long Weld Ferrule 304SS,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 12121, 3/4in Bore, Open (M-12121)
- MAIN FILTER Hydraulic Filter, replaces PETTIBONE LL1803566, Pressure Line, 10 micron, Outside-In (MF0059473)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0534.926.35TC)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115V (6K303)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604C)
- DIXON 3/4" NPT Steel Combination Nipple Threaded (STC5)
- DIXON 3/4" x 1" NPT Steel Combination Nipple Threaded (STC0510)
- DIXON Long Weld Ferrule 304SS, 1-1/2" (L14AM7-G150)
- DIXON Brass Ferrules for Fluid, ID 0.875" (BFW875)
- DIXON 90 Degrees Elbow 3/8 in Hose I.D, 3/8"-18 Thread (2730606C)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50010N-8-1/8-PK5)
- Dixon Hose Fittings