Shop All Push On Hose Fittings
Dixon
Long Weld Ferrule 304SS, 3"
Mfr # L14AM7-G300
Zoro # G6545388
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 2-7/8"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # L14AM7-G300
- Zoro # G6545388
- Country of Origin China
- Category Push On Hose Fittings
Details
Item | Long Weld Ferrule 304SS,3" |
For Hose I.D. | 2-7/8" |
Material | 304 Stainless steel |
Description
Long Weld Ferrule 304SS,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 30 MFD, 370V, Oval (2MDW4)
- SPRAYON Spinnerette Mold Release.12 oz (A00522000)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B571BB549C)
- BESTORQ Exmark LZ27KC524 LAZER Z (Mule Drive SN 370000-399000) Zero Turn Mower Replacement Belt, B113LG (B113LG)
- DIXON 1" x 3/4" NPT Steel Combination Nipple Threaded (STC1005)
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (1291212C)
- DIXON Boss Ground Joint Female Spud Steel, 1" (GB13)
- DIXON 2-1/2" NPT Steel Combination Nipple Threaded (ST30)
- DIXON Swivel 1/4" Hose I.D, 1/4"-18 Thread (2710404C)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 1/2" (2720812C)
- FESTO Push-In Bulkhead Connector QSS-6 (QSS-6)
- Dixon Push On Hose Fittings