Shop All Push On Hose Fittings
Dixon
Long Weld Ferrule 304SS, 2-1/2"
Mfr # L14AM7-G250
Zoro # G6548319
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 2-3/8"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # L14AM7-G250
- Zoro # G6548319
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 2-3/8" |
Material | 304 Stainless steel |
Item | Long Weld Ferrule 304SS,2-1/2" |
Description
Long Weld Ferrule 304SS,2-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Replacement Flat Idler Pulley - 2.25'' Flat Dia. - 3/8'' Bore - Steel (31225100)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6FV)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/4HP, 1725rpm (6XH49BG)
- DAYTON 3L250 V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (3L250)
- DIXON Boss Ground Joint Female Spud Iron, 3" (GB38)
- DIXON Short Weld Ferrule 304SS, 2" (14WMP-G200)
- DIXON Barb X Thread 1 in Hose I.D, 1-5/16"-12 Thread (2881621SS)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2740604C)
- DIXON Type B Female x Hose, Shank, 8" (FC3108)
- DIXON Dixon Hose, Mender Steel, 2" (DM26)
- AIGNEP USA Bulkhead Union, 4mm Tube Sz, Brass, PK5 (50050N-4-PK5)
- Dixon Push On Hose Fittings