Shop All Push On Hose Fittings
Dixon
Long Weld Ferrule, 304SS, 12"
Mfr # L14AM7-G1200
Zoro # G6545850
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 11.76"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # L14AM7-G1200
- Zoro # G6545850
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 11.76" |
Material | 304 Stainless steel |
Item | Long Weld Ferrule,304SS,12" |
Description
Long Weld Ferrule,304SS,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless10MJ-06MP-SS (SS-2404-10-06-FG)
- AEROQUIP Attaching Clip, 12 Dash, PK10 (1F40104-12C)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718ET3E213TC-W22)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase (ESP07V080V1)
- DIXON Boss Ground Joint Female Spud Iron, 3" (GB38)
- DIXON Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (1040804C)
- DIXON 2-1/2" NPT 316 SS Combination Nipple Threaded (RST30)
- DIXON MNPT, 1/8"xHose, Barb, 1/8" (1020202C)
- DIXON Dixon Hose, Mender Stainless, 2" (RDM26)
- DIXON Air King with Ferrule, 3/4" (AM6WF)
- MILTON INDUSTRIES. Hose Mender, 3/8 ID Hose, 2/cd (S-642)
- Dixon Push On Hose Fittings