Shop All Push On Hose Fittings
Dixon
Long Weld Ferrule, 304SS, 10"
Mfr # L14AM7-G1000
Zoro # G6545869
original price:
$143.56
11% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 9.76"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # L14AM7-G1000
- Zoro # G6545869
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 9.76" |
Material | 304 Stainless steel |
Item | Long Weld Ferrule,304SS,10" |
Description
Long Weld Ferrule,304SS,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-05-11)
- FASCO HVAC Motor, 1/100-1/250 HP, 115V, CW/CCW (D1162)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K513TM)
- NSK NSK 6203VV 625VVC3, 6200 Series Single Row Deep Groove Ball Bearing (6203VV 625VVC3)
- DIXON King Nipple, NPT Threaded Plated ST, 4" (STC40)
- DIXON Hose Barb Fitting with Yellow Plastic Cap, 1/2 in Nominal, Rigid Tube x Push-On Hose Barb End Style, (2940808SS)
- DIXON King Nipple, NPT Threaded Plated ST, 3" (STC35)
- DIXON Boss GroundJoint, Female Spud, Steel, 1/2" (GB3)
- DIXON Swivel 3/8" Hose I.D, 1/4" Thread (1030604C)
- DIXON Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (1041212C)
- SMC 1/4" x 5/16" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L08-02S)
- Dixon Hose Fittings