Shop All Y & Basket Strainers
Dixon
Long Thin Round Hole Strainer NPSM, 4"
Mfr # RSS40
Zoro # G7144685
original price:
$44.95
20% off
new price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RSS40
- Zoro # G7144685
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 4" |
Details
Item | Long Thin Round Hole Strainer NPSM,4" |
Description
Long Thin Round Hole Strainer NPSM,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 1/4" NPSL Female (ZUSA-PF-156)
- APG 2" Aluminum Part D (3U20DAL)
- WATTS Repair Kit, Watts Series 009, 2-1/2 to 3In (009 2 1/2 - 3 1st Check Kit)
- INTERSTATE PNEUMATICS Brass 6 PK (CA465B-D6)
- DIXON Standard Round Hole Strainer NPSM, 8" (RHS80)
- DIXON Long Thin Round Hole Strainer NPSM, 2" (RSS25)
- DIXON Standard Round Hole Strainer, NPSM 6" (RHS60)
- DIXON 1", Bronze, Bronze Y Line Strainer, 1" (59-005)
- DIXON Witches Hat Strainer, 4" (WH400-A)
- DIXON Witches Hat Strainer, 3" (WH300-A)
- LEGEND VALVE 3/4" T-16 20 MESH SCREEN (105-734)
- Dixon Y & Basket Strainers