Shop All Carbon Steel Pipe Fittings
Dixon
Long Pipe, Nipple Grooved x NPT, 4"
Mfr # A714
Zoro # G6563831
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # A714
- Zoro # G6563831
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Item | Long Pipe,Nipple Grooved x NPT,4" |
Description
Long Pipe,Nipple Grooved x NPT,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Kayra Robe Hook (73335-BL)
- WATTS Sensor Valve Kit (0955801)
- FLEXTRON Gas Line Hose 5/8'' O.D.x72'' Len 3/4" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-72N)
- BRADLEY Towel Bar, Satin SS, Surface Mt (9054-180000)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 4" (T400)
- DIXON Long Pipe, Nipple Grooved x NPT, 2" (A712)
- DIXON AN Series Long Pipe Style Adapter Nipple, 2 in Nominal, MNPT x Weld End Style, Carbon Steel, Domesti (A712)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 2" (T200)
- DIXON AN Series Long Pipe Style Adapter Nipple, 2-1/2 in Nominal, MNPT x Weld End Style, Carbon Steel, Dom (A7125)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 6" (T600)
- ZORO SELECT Hex Nipple 1/8In, PK10 (5RLA1)
- Dixon Carbon Steel Pipe Fittings