Shop All Pneumatic Tool Parts
Dixon
Locking Key, Thor Style Couplings
Mfr # 4P-CLIP
Zoro # G2105214
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Thor Style Couplings
- Includes Clip
- Type Sleeve
- Product Type Interchange Locking Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 4P-CLIP
- Zoro # G2105214
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Locking Key |
For Use With | Thor Style Couplings |
Includes | Clip |
Type | Sleeve |
Product Type | Interchange Locking Key |
Description
Locking Key, Series Not Applicable, Product Type Interchange Locking Key, Compatible with Series Not Applicable, Includes Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Blow Gun Chip Guard (AG1092FZ)
- BALDOR-RELIANCE Baldor-Reliance Severe Duty Motor, , 3 PH, 1 HP, 208-230/460 V, 1765 RPM, TEFC, 56C Frame (VECP3581)
- DAYTON AX42 Cogged V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (6A121)
- PARKER Colorflow Needle Valve, Steel, 1/2-14, 15 GPM (N800S)
- DIXON Swivel Joint Style 20 FNPT, MI, 2" (220FXFMI00000)
- DIXON Boss Ground Joint Spud, 3/4 in, MNPT, Steel (GM8)
- DIXON King CableHoseToolST, 1/8", ID, 1/2"-1-1/4" (WSR1)
- DIXON Boss Ground Joint Spud, 3 in, MNPT, Iron (GM38)
- DIXON King Cable Hose-Tool ST, 3/16", ID, 1/2"-2" (WSR3)
- DIXON Boss Ground Joint Female Iron, 1-1/2" (GF61)
- INTERSTATE PNEUMATICS 1/8 Inch Steel Double Loop x 20-1/4 Inch Jack Hammer Hose Safety Cable Whip (CU-SC2014)
- Dixon Pneumatic Tool Parts