Shop All Ball Valves
Dixon
LocKing Handle Bronze Ball Valve, 3/4"NPT
Mfr # BBLV75
Zoro # G6563335
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Bronze
- Body Style Inline
- Stem Type Blowout Proof
- Seat Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BBLV75
- Zoro # G6563335
- UPC # 00089109763948
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Bronze |
Body Style | Inline |
Stem Type | Blowout Proof |
Seat Material | RPTFE |
Ball Valve Product Group | Manual |
Valve Structure | Standard Port |
Ball Valve Basic Body Material | Bronze |
Handle Type | Plated Steel Handles and Nuts With Vinyl Sleeves |
Stem Material | RPTFE |
Max. Pressure | 600 psi WOG, 150 psi WOG |
Connection Type | FNPT x FNPT |
Item | LocKing Handle Bronze Ball Valve,3/4"NPT |
Ball Material | Chrome Plated Bronze |
Description
LocKing Handle Bronze Ball Valve,3/4 In.NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K SAFERGRP T&S BAR 24""WHT (10318)
- KOHLER Artifacts Widespread Spout, Column (72760-2MB)
- KOHLER Hardware Kit (1248759)
- ZORO SELECT 1" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (465-120)
- DIXON Ball Wye, 1/4", Turn Valve 1-1/2", Inlet (S7100-15)
- DIXON 1-1/4" Imported Brass Ball Valve (FBV125)
- DIXON SS Ball Valve Full Port, LocKing, 1-1/2" (SSLBV150)
- DIXON 3/4" NPT Brass Ball Valve (FBVG75)
- DIXON 1/4" Imported Brass Ball Valve (FBV25)
- DIXON SS Ball Valve Full Port, LocKing, 3/8" (SSLBV38)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3", PVC/EPDM, Socket (TBB1030SPEG)
- Dixon Valves