Shop All Pressure Gauges
Dixon
Liquid Fill SS Gauge Lower Mnt, 0-60psi
Mfr # GLS410
Zoro # G7105869
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement
- Range 0 to 60 psi
- Accuracy +/- 2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # GLS410
- Zoro # G7105869
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2-1/2" |
Details
Item | Liquid Fill SS Gauge Lower Mnt,0-60psi |
Connection Location | Lower |
Gauge Application | Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement |
Range | 0 to 60 psi |
Accuracy | +/- 2-1-2% |
Material | Stainless Steel |
Max. Pressure (PSI) | 60 |
Description
Liquid Fill SS Gauge Lower Mnt,0-60psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Battery Charger for Exx Series (T199425ACC)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM224LF)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 7 Day, PK100 (PW 00214416 7D)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ3)
- DIXON SS Liquid Fill Gauge LowerMnt, 0-10000psi (GLSS10000)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-160psi (GLS417)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-100psi (GLS415)
- DIXON ABS Dry Gauge, 1/8", Back Mount 0-60 psi (GC610)
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-5000psi (GLSS5000)
- DIXON ABS Dry Gauge, 1/4", 0-100psi, 2.5", Face (GL330)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGY-D10642N)
- Dixon Pressure Gauges