Shop All Pressure Gauges
Dixon
Liquid Fill SS Gauge Lower Mnt, 0-200psi
Mfr # GLS420
Zoro # G7105397
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement
- Range 0 to 200 psi
- Accuracy +/- 2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # GLS420
- Zoro # G7105397
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2-1/2" |
Details
Item | Liquid Fill SS Gauge Lower Mnt,0-200psi |
Connection Location | Lower |
Gauge Application | Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement |
Range | 0 to 200 psi |
Accuracy | +/- 2-1-2% |
Material | Stainless Steel |
Max. Pressure (PSI) | 200 |
Description
Liquid Fill SS Gauge Lower Mnt,0-200psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Cable, Extension, 10 Ft (D617)
- TRERICE 150-750F BIMETAL THERMOMETER (B8560609)
- POMONA ELECTRONICS DMM Test Lead Kit, 10A (5674C)
- FLUKE Soft Carrying Case, 8-1/2 In. D, Black/Ylw (Fluke-C25)
- DIXON 180Deg Steam Gauge Siphon, 1/4 in, Male IPS Thread, 175 psi, Steel (401-01S)
- DIXON Standard Dry Gauge, 0 to 60 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC220)
- DIXON Standard Dry Gauge, 0 to 30 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GL115)
- DIXON Gauge, 0 to 3000 psi, 1/4 in NPT Connection, 2-1/2 in Dial, +/- 2-1-2 %, Glycerin Liquid Filled (GLSS3000)
- DIXON ABS Dry Gauge, 1/4" Back Mount 0-100psi (GC225)
- DIXON ABS Dry Gauge, 1/8", Back Mount 0-60 psi (GC610)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02LV/30#)
- Dixon Pressure Gauges