Shop All Pressure Gauges
Dixon
Liquid Fill SS Gauge Lower Mnt, 0-160psi
Mfr # GLS417
Zoro # G7098607
original price:
$37.38
14% off
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement
- Range 0 to 160 psi
- Accuracy +/- 2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # GLS417
- Zoro # G7098607
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2-1/2" |
Details
Item | Liquid Fill SS Gauge Lower Mnt,0-160psi |
Connection Location | Lower |
Gauge Application | Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement |
Range | 0 to 160 psi |
Accuracy | +/- 2-1-2% |
Material | Stainless Steel |
Max. Pressure (PSI) | 160 |
Description
Liquid Fill SS Gauge Lower Mnt,0-160psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Vbx Vibration Strobe Kit 115/230V (6220-033)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 100 psi/kPa, 1/8 NPT Male Bottom Conn (15-100-100-psi/kPa)
- FLUKE Test Leads, 63 In. L, Black/Red (Fluke-TL222)
- TRIPLETT LightMeter, +/-5%Light ACC", FullSize, (LT68)
- DIXON ABS Dry Gauge, 1/4", 0-100psi, 2", Face (GL125)
- DIXON ABS Dry Gauge, 1/4" Back Mount 0-160psi (GC230)
- DIXON Standard Dry Gauge, 0 to 15 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GL100)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-5000psi (GLS455)
- DIXON Standard Dry Gauge, 0 to 160 psi, 1/4 in Connection, 3-1/2 in Dial, +/- 3-2-3 % (GS160-4)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-1000psi (GLS435)
- WINTERS Npt 316 Ss Syphon, Schedule 40, 1/2" (SSP557)
- Dixon Pressure Gauges