Shop All Pressure Gauges
Dixon
Liquid Fill SS Gauge Lower Mnt, 0-100psi
Mfr # GLS415
Zoro # G7097469
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement
- Range 0 to 100 psi
- Accuracy +/- 2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # GLS415
- Zoro # G7097469
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2-1/2" |
Details
Item | Liquid Fill SS Gauge Lower Mnt,0-100psi |
Connection Location | Lower |
Gauge Application | Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement |
Range | 0 to 100 psi |
Accuracy | +/- 2-1-2% |
Material | Stainless Steel |
Max. Pressure (PSI) | 100 |
Description
Liquid Fill SS Gauge Lower Mnt,0-100psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0/3000psi, 1/4"LM, SS, LF (PRO-301L-404P-01)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Brnz, 1-1/4In (SFI-300-1-1/4)
- PANDUIT Absence of Voltage Tester, 0 to 600V AC, LED Indication (VS-AVT-C08-L10)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"CBM, SS (PRO-302D-254F-01)
- DIXON Standard Dry Gauge, 0 to 300 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC240)
- DIXON Standard Dry Gauge, 0 to 160 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GL130)
- DIXON Standard Dry Gauge, 0 to 160 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC230)
- DIXON ABS Dry Gauge, 1/8" Back Mount 0-160psi (GC620)
- DIXON Standard Dry Gauge, 0 to 30 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GL115)
- DIXON Gauge, 0 to 30 psi, 1/4 in Connection, 2-1/2 in Dial, +/- 3-2-3 %, Glycerin Liquid Filled (GLP505)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404D)
- Dixon Pressure Gauges