Shop All Pressure Gauges
Dixon
Liquid Fill SS Gauge Lower Mnt, 0-1000psi
Mfr # GLS435
Zoro # G7122897
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement
- Range 0 to 1000 psi
- Accuracy +/- 2-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # GLS435
- Zoro # G7122897
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2-1/2" |
Details
Connection Location | Lower |
Item | Liquid Fill SS Gauge Lower Mnt,0-1000psi |
Gauge Application | Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement |
Range | 0 to 1000 psi |
Accuracy | +/- 2-1-2% |
Material | Stainless Steel |
Max. Pressure (PSI) | 1000 |
Description
Liquid Fill SS Gauge Lower Mnt,0-1000psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 200 PSI, Conduit (626-12-CB-P1-E5-S1)
- TRIPLETT Compact Multimeter (MM200)
- UEI TEST INSTRUMENTS Back Probe Test Lead Kit (ATLBPK)
- UEI TEST INSTRUMENTS RESIDENTIAL COMBUSTION ANALYZER KIT W/PRINTER & CASE (C161KIT)
- DIXON ABS Dry Gauge, 1/4", 0-160psi, 2", Face (GL130)
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-30psi (GLSS30)
- DIXON Standard Dry Gauge, 0 to 160 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC230)
- DIXON ABS Dry Gauge, 1/4", Back Mount 0-200psi (GC235)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-30psi (GLS405)
- DIXON Standard Dry Gauge, 0 to 200 psi, 1/8 in Connection, 1-1/2 in Dial, +/- 3-2-3 % (GC625)
- NOSHOK Brass Case Pressure Gauge, MIP, 3000 psi (25-300-3000-MIP)
- Dixon Pressure Gauges