Shop All Pipe Test Plugs
Dixon
Lincoln Male Plug, 1/4"
Mfr # DCP27
Zoro # G6544487
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Nominal Size 1/4"
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # DCP27
- Zoro # G6544487
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1/4" |
Details
Material | Steel |
Type | Plug |
Item | Lincoln Male Plug,1/4" |
Description
Lincoln Male Plug,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN wall, Hand Shower Head, Polished Chrome, Wall (VS-3011-E2)
- JOMAR VALVE 3/8" NPT Nickel Plated Brass Mini Valve (T-84-M)
- SWIFT GREEN FILTERS SGF-96-12 VOC-S Replacement water filter for Everpure EV9691-76 (SGF-96-12 VOC-S)
- ZORO SELECT 1" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND2)
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", SS (E4F4-S)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H2F2)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-316SS, Material: 316 stainless steel (H6F6-SS)
- DIXON VSeries, Valved Plug SS 3/4", FNPTF 3/4" (V6F6-SS)
- DIXON Agricultural Poppet Plug, 1/2", NPTF, 1/2" (AG4F4-PV)
- DIXON E-Series, MNPT 1/4", Plug 1/4", BR (E2M2-B)
- NITE CAPS Pipe Plug, 4" Nominal Sz, 3.8125" min dia (Night Cap 4 Inch)
- Dixon Pipe Test Plugs