Shop All Push-to-Connect Tube Fittings
Dixon
Legris Nylon Push-In Union Tee, 3/8"
Mfr # 31046000
Zoro # G6550321
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8"
- Product Type Legris Nylon Push-In Union Tee,3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 31046000
- Zoro # G6550321
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Details
Item | Push-In Union Tee |
Product Type | Legris Nylon Push-In Union Tee,3/8" |
Description
Legris Nylon Push-In Union Tee,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" NOM C Copper Reducing Coupling with Stop (901 11/4)
- ZORO SELECT Pipe Nipple, Aluminum, 3/8 (M)NPT (30E648)
- NIBCO 5/8" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 5/8)
- ZSI Beta Standard Clamp, 3" Tube, Cushion, PP (S7048C)
- DIXON Gravity Drop Adapter, 4 in Nominal, Aluminum, Domestic (4540)
- DIXON Push-On Hose Mender, 3/4 in Nominal, Hose Barb, Brass, Domestic (2961212C)
- DIXON Boss Wing Nut, 1-1/4 x 1-1/2 in Nominal, Iron (B17)
- DIXON Hose-to-Pipe Elbow, 1/4 in Nominal, Barb x Male NPTF End Style, 316 SS, Domestic (1290404SS)
- DIXON Brass Legris Nylon/Brass Push-In, 1/2"Male, 1/2", 1/2" Tube Size (31756222)
- DIXON Brass Nylon/Brass Push-In, 3/8", Male, 1/4", Elbow, 3/8" Tube Size (31096014)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 1/4" x 1/8" Male NPT, PT1/4-N1 (PT1/4-N1)
- Dixon Tube Fittings