Shop All Push On Hose Fittings
Dixon
King Nipple, NPT Threaded Plated ST, 5"
Mfr # STC50
Zoro # G6558511
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # STC50
- Zoro # G6558511
- Country of Origin United States
- Category Push On Hose Fittings
Details
Item | King Nipple |
Basic Pipe Fitting Material | Metal |
Description
King Nipple,NPT Threaded Plated ST,5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 36 # of Teeth (60SK36)
- PIX Poly Rib J Belt, 39 in. EL-6 Rib (390J6)
- GATES Constant Tension Hose Clamp (Heavy-Duty), 32625 (32625)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 2RS PRX)
- DIXON Reusable Hose Fitting, 1/2 in Nominal, MNPT End Style, 360 Brass Alloy (1838158K)
- DIXON Dixon Hose, Mender Stainless, 2" (RDM26)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread (2720404SS)
- DIXON Elbow Crimped or Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (1291008C)
- DIXON Barb X Thread 3/4 in Hose I.D, 1/2" Thread (2961212C)
- DIXON King Combo ST Nipple, 2", NPT 1-1/2" (STC2520)
- MILTON M Style Swivel Hose Fitting, 3/8" MNPT (S-99681-5)
- Dixon Push On Hose Fittings