Shop All Push On Hose Fittings
Dixon
King Nipple, NPT Threaded Plated ST, 4"
Mfr # STC40
Zoro # G6558520
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # STC40
- Zoro # G6558520
- Country of Origin United States
- Category Push On Hose Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | King Nipple,NPT Threaded Plated ST,4" |
Description
King Nipple,NPT Threaded Plated ST,4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Brush Set, 1/4 In, 1/4 In W, Pk2 (6YHY4)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LFH4204XL, Pressure Line, 10 micron, Outside-In (MF0059473)
- BESTORQ Aftermarket 1002006 ZIPPER Kevlar Replacement V-Belt | 5/8 x 161, B158LG (B158LG)
- MILTON A Style Swivel Hose Fitting, 1/4" MNPT (S-99681-6)
- DIXON Swivel 3/16" Hose I.D, 7/16"-20 Thread (1430307K)
- DIXON PushOn Hose, Mender, 1/4" (2960404C)
- DIXON Barb X Thread 3/4 in Hose I.D, 3/4"-14 Thread (2741212C)
- DIXON Type B Female x Hose, Shank, 6" (FC3106)
- DIXON Brass Ferrules for Air/Fluid, ID 0.718" (BFM718)
- DIXON Short Shank Female NPSM, 3", AL (FAB300)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/4"-18 Thread (707001-0604)
- Dixon Hose Fittings