Shop All Push On Hose Fittings
Dixon
King Nipple, NPT Threaded Plated ST, 1"
Mfr # STC10
Zoro # G6558557
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # STC10
- Zoro # G6558557
- Country of Origin United States
- Category Push On Hose Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | King Nipple |
Description
King Nipple,NPT Threaded Plated ST,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4797-5-4B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.75 in OD (AK79)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.75-in. Bore (UCPA209-28A)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191421.00)
- DIXON Boss Ground Joint Double Spud Steel, 1" (GDB13)
- DIXON 1/2" NPT SS Combination Nipple Threaded (RST1)
- DIXON Boss GroundJoint, Female Spud, Steel, 1/2" (GB3)
- DIXON Barb X Thread 3/4 in Hose I.D, 1/2"-14 Thread (2721208SS)
- DIXON Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (1040804C)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2740604C)
- SMC 5/32" x 5/16" Tube SS Straight Union (KQG2H08-00)
- Dixon Push On Hose Fittings