Shop All Push On Hose Fittings
Dixon
King Nipple NPT Threaded Aluminum, 4"
Mfr # AST40
Zoro # G6556019
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # AST40
- Zoro # G6556019
- Country of Origin United States
- Category Push On Hose Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | King Nipple NPT Threaded Aluminum,4" |
Description
King Nipple NPT Threaded Aluminum,4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Compressor Filter, 2.1 Outside Dia. (FA30IH)
- SPEEDAIRE Air Regulator, 1/4 In.NPT, 144 cfm, 300 psi (4ZM18)
- FESTO Short-Stroke Cylinder ADVC-20-10-I-P-A (ADVC-20-10-I-P-A)
- GATES 940 mm Outside Length, 17 mm Top Width, 1 Ribs (17X875LI)
- DIXON Hose Barb Fitting, 3/8 x 1/2 in Nominal, MNPT x Hose Barb End Style, Brass (1020806CLF)
- DIXON Swivel 3/8" Hose I.D, 3/8" Thread (1240606K)
- DIXON Steel 3500 Male Nipple, 3/4"NPT, 3/4" Hose (3514)
- DIXON King Combo ST Nipple, 1-1/2", NPT 2" (STC2025)
- DIXON 90 Degrees Elbow 3/8 in Hose I.D, 3/8"-18 Thread (2730606C)
- DIXON Boss Ground Joint, Female Spud, Iron, 1.5" (GB23)
- APACHE 1" Steel Hose Mender 43040006 (43040006)
- Dixon Push On Hose Fittings