Shop All Push On Hose Fittings
Dixon
King Nipple Grooved Steel, 8"
Mfr # STV80
Zoro # G6546736
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # STV80
- Zoro # G6546736
- Country of Origin United States
- Category Push On Hose Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | King Nipple Grooved Steel,8" |
Description
King Nipple Grooved Steel,8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60312-1210 (G60312-1210)
- ELESA Breather caps, SFP.40-3/8 NPT+F (SFP. (inch sizes))
- MAIN FILTER Hydraulic Filter, replaces PALL HC9100FCN13H, Pressure Line, 5 micron, Outside-In (MF0059160)
- NTN NTN 4T-3720, Tapered Roller Bearing Cup Single Cup 36718 In Od X 09375 In W Case Carburized Steel (4T-3720)
- DIXON 3/4" x 1" NPT Steel Combination Nipple Threaded (STC0510)
- DIXON Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (1290806C)
- DIXON Brass King Combination Nipple, MNPT x Barbed (BST25)
- DIXON Barb X Thread 3/4 in Hose I.D, 1/2" Thread (2961212C)
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (1291212C)
- DIXON 1-1/4" NPT 316 SS Combination Nipple Threaded (RST15)
- DIXON Steel 3500 Male Nipple, 3/4"NPT, 3/4" Hose (3514)
- Dixon Push On Hose Fittings