Shop All Hose Barb Fittings
Dixon
King Nipple Grooved Steel, 4"
Mfr # STV40
Zoro # G6546751
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Carbon Steel x Carbon Steel
- For Hose I.D. 4 in
- Fitting Connection Type Hose Barb x Grooved
- Fitting Size 4 in x 4 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # STV40
- Zoro # G6546751
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 4 in x 4 in |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Compatible Pipe Size | 4-1/2" |
Barb Size | 4 in |
For Hose Dash Size | -3 |
Details
Fitting Material | Carbon Steel x Carbon Steel |
For Hose I.D. | 4 in |
Fitting Connection Type | Hose Barb x Grooved |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | Grooved |
Hose Fitting A Gender | Male |
Item | Barbed Hose Fitting |
Hose Fitting B Gender | Genderless |
Vacuum Rating | Not Rated |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Nipple Grip Type | No Knurl |
Reusable | No |
Includes Shut Off | No |
Material | Carbon Steel |
Description
Barbed Hose Fitting, For Hose I.D. 4 in, Rigid, Fitting Shape Straight, Fitting Material Carbon Steel x Carbon Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Grooved, Carbon Steel, Reusable No, No, Thread Type N/A, 4 in x 4 in, Male x Genderless, Hose Barb x Grooved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 40mm, 6308-2RS (6308 2RS/C3 PRX)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC44)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3350 (3350)
- DIXON Barbed Hose Fitting, Hose ID 1", NPT (AST10)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPT (1290404SS)
- DIXON Push-On Hose Mender, 1 in Nominal, Hose Barb, Brass, Domestic (2961616C)
- DIXON Hose Barb, 5/8-18 x 5/16 in, 45Deg Female SAE Swivel UNF x Hose Barb, Brass, Domestic (1440510K)
- DIXON 45Deg Hose Elbow, 3/8 in, MNPT x Hose Barb, Brass, Domestic (1390606C)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (1290602C)
- DIXON Hose Elbow, 3/8 in Nominal, MNPTF x Hose Barb End Style, 316 SS, Domestic (1290606SS)
- Dixon Hose Barb Fittings