Shop All Quick Connect Fittings
Dixon
King Nipple, Grooved Steel 10"
Mfr # STV100
Zoro # G6547515
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # STV100
- Zoro # G6547515
- Country of Origin United States
- Category Quick Connect Fittings
Details
Item | King Nipple,Grooved Steel 10" |
Description
King Nipple,Grooved Steel 10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearing (G1207KRRB)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 34A (KDRD1L)
- NSK NSK 6203-625DUZ, 6200 Series Single Row Deep Groove Ball Bearing (6203-625DUZ)
- NTN NTN 6206, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Open (6206)
- DIXON HSeries Poppet FNPT, 3/8", Coupler 3/8", BR (3HF3-B)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M6)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Brass (D2M2-B)
- DIXON Male to Thor Coupler, (M)NPT, 1/2, Steel (4PM3)
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Steel (4FM6)
- DIXON Male to Industrial Coupler, (M)NPT, 1/4 (2FM3-B)
- PRIMEFIT 7-Piece Outlet Block Kit (PCKIT7)
- Dixon Hose Fittings