Shop All Push On Hose Fittings
Dixon
King Nipple Beveled Stainless, 1"
Mfr # RSTB10
Zoro # G6550437
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RSTB10
- Zoro # G6550437
- UPC # 00646826283144
- Country of Origin United States
- Category Push On Hose Fittings
Details
Item | King Nipple Beveled Stainless,1" |
Basic Pipe Fitting Material | Metal |
Description
King Nipple Beveled Stainless,1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Blanking Plug B-1/8-100 (B-1/8-100)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06DSR01.00)
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz., Copper (90718)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-16MOR (4604-20-16)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread (2720404SS)
- DIXON King Nipple, NPT Threaded Plated ST, 4" (STC40)
- DIXON King Nipple, NPT Threaded Plated ST, 6" (STC60)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604C)
- DIXON Dixon Hose, Mender Steel, 2" (DM26)
- DIXON Hoses, Tubing And Fittings, Clamp Rack (CR)
- MILTON Hex Nipple Hose Fitting, MNPT x NPS, 1/4" (S-648)
- Dixon Push On Hose Fittings