Shop All Push On Hose Fittings
Dixon
King Nipple Beveled, Aluminum, 3"
Mfr # ASTB35
Zoro # G6549308
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # ASTB35
- Zoro # G6549308
- UPC # 00697464133001
- Country of Origin United States
- Category Push On Hose Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | King Nipple Beveled,Aluminum,3" |
Description
King Nipple Beveled,Aluminum,3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 8 ASAE Stroke - 1.25 Rod (288402)
- LUBRIMATIC Grease Ftg 90 Degree 1/4-28 (11-113)
- TRITAN Sprocket , 80 Chain Size, 20 # of Teeth (80SF20H)
- COXREELS Swivel VITON replacement o-ring kit, 3/8 (433-1-SEALKIT)
- DIXON Bent Stem Swivel Hose, Barb, 7/8"x, 1/2" (ATS7812H)
- DIXON 6" NPT Steel Combination Nipple Threaded (ST60)
- DIXON 1" x 3/4" NPT Steel Combination Nipple Threaded (STC1005)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread (2740404C)
- DIXON King Nipple, NPT Threaded Plated ST, 1" (STC10)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2710606C)
- FESTO Push-In Fitting QB-3/8-3/8-U (QB-3/8-3/8-U)
- Dixon Push On Hose Fittings