Shop All Push On Hose Fittings
Dixon
King Nipple Beveled, Aluminum, 2"
Mfr # ASTB25
Zoro # G6549317
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # ASTB25
- Zoro # G6549317
- Country of Origin United States
- Category Push On Hose Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | King Nipple Beveled,Aluminum,2" |
Description
King Nipple Beveled,Aluminum,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXARM Torque Arm, 37 In Reach, 13.6 Nm (FAV-14)
- BUYERS PRODUCTS 50 Gallon Upright Aluminum Hydraulic Reservoir (UR50A)
- MILTON INDUSTRIES 1/8" Fem. Plug M-Style (729)
- CONTROL DEVICES Throttle Control, 60 in Cable (TC12-1AL060)
- DIXON Brass Ferrules for Fluid, ID 1.025" (BFW1025)
- DIXON Brass Ferrules for Air/Fluid, ID 0.528" (BFM525)
- DIXON JIC F UNF, 3/4, SwivelxPushon Hose, 1/2" (2870812C)
- DIXON Type B Male x Female 90deg., Elbow, 6" (EL3156-90)
- DIXON Type B Female x Hose, Shank, 8" (FC3108)
- DIXON Dixon Hose, Mender Steel, 3" (DM36)
- DIXON Swivel 3/8" Hose I.D, 3/8" Thread (1030606C)
- Dixon Hose Fittings