Shop All Crimp Nipples
Dixon
King Crimp, Combo Nipple NPT 6", Steel
Mfr # STC60CS
Zoro # G7192790
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 6 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 6 1/16 in x 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # STC60CS
- Zoro # G7192790
- Country of Origin United States
- Category Crimp Nipples
Dimensions
Fitting Size | 6 1/16 in x 6 5/8 in |
Thread Size | 6 in |
Barb Size | 6 1/16 in |
Hose Fitting A Size | 6 1/16 in |
Hose Fitting B Size | 6 5/8 in |
Details
Item | Barbed Hose Fitting |
For Hose I.D. | 6 in |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | Hose Barb x NPT |
Material | Carbon Steel |
Thread Type | NPT |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | NPT |
Reusable | No |
Hose Fitting A Gender | Male |
Vacuum Rating | Not Rated |
Nipple Grip Type | No Knurl |
Includes Shut Off | No |
Description
Barbed Hose Fitting, For Hose I.D. 6 in, Fitting Shape Straight, Thread Size 6 in, Barb Size 6 1/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 6 1/16 in, Hose Fitting B Size 6 5/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, Thread Type NPT, Vacuum Rating Not Rated, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 32 oz. Dead Blow Ball Peen Hammer, 14" Handle (54-532)
- GREENFIELD THREADING Spiral Flute Tap, #8-32, Bottoming, UNC, 3 Flutes, Steam Oxide (282104)
- RUKO Knockout Punch, 1-7/32" (109305)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF36PH1)
- DIXON G King Crimp Combo Nipple NPT ST, 1" (GSTC10)
- DIXON G King Crimp Combo Nipple NPT ST, 4" (GSTC40)
- DIXON King Crimp 150lb., ASA Flange, SS, 2" (RFST25CS)
- DIXON Crimp Combo Nipple NPT ST, 1-1/4" (GSTC15)
- DIXON G King Crimp Combo Nipple NPT ST, 2" (GSTC25)
- DIXON Crimp Combo Nipple NPT ST, 1-1/2" (GSTC20)
- DIXON King Crimp Combo, Nipple Beveled, 2", SS (RSTB25CS)
- Dixon Crimp Nipples