Shop All Crimp Nipples
Dixon
King Crimp Combo Nipple, NPT 4", SS
Mfr # RST40CS
Zoro # G7193028
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Size 4 1/16 in x 4 1/2 in
- Fitting Connection Type Hose Barb x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RST40CS
- Zoro # G7193028
- Country of Origin United States
- Category Crimp Nipples
Dimensions
Fitting Size | 4 1/16 in x 4 1/2 in |
Thread Size | 4 in |
Barb Size | 4 1/16 in |
Hose Fitting A Size | 4 1/16 in |
Hose Fitting B Size | 4 1/2 in |
Details
Item | Barbed Hose Fitting |
For Hose I.D. | 4 in |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Fitting Connection Type | Hose Barb x NPT |
Thread Type | NPT |
Material | 316 Stainless Steel |
Reusable | No |
Vacuum Rating | Not Rated |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Nipple Grip Type | No Knurl |
Includes Shut Off | No |
Description
Barbed Hose Fitting, For Hose I.D. 4 in, Fitting Shape Straight, Thread Size 4 in, Barb Size 4 1/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 4 1/16 in, Hose Fitting B Size 4 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Thread Type NPT, Vacuum Rating Not Rated, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Roundover Router Bit, 5/8 Cutting L (34-124)
- WALTER Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide (CPMT060204-MM4 WSM20S)
- DRILL AMERICA #43 HSS Jobber Length Drill Bit Blank (DWDBL43)
- COILHOSE PNEUMATICS Blow gun Angle Tip Display (SAT45-DPB)
- DIXON Crimp Combo Nipple NPT ST, 1-1/2" (GSTC20)
- DIXON King Crimp 150lb., ASA Flange, SS, 2" (RFST25CS)
- DIXON G King Crimp Combo Nipple NPT ST, 4" (GSTC40)
- DIXON G King Crimp Combo Nipple NPT ST, 2" (GSTC25)
- DIXON King Crimp Combo Nipple, NPT 1", SS (RST10CS)
- DIXON G King Crimp Combo Nipple NPT ST, 3" (GSTC35)
- Dixon Crimping Tools