Shop All Crimp Nipples
Dixon
King Crimp, Combo Nipple NPT 3", Steel
Mfr # STC35CS
Zoro # G7192836
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Size 3-1/16 in x 3-1/2 in
- Fitting Connection Type Hose Barb x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # STC35CS
- Zoro # G7192836
- Country of Origin United States
- Category Crimp Nipples
Dimensions
Fitting Size | 3-1/16 in x 3-1/2 in |
Thread Size | 3 in |
Hose Fitting B Size | 3 1/2 in |
Barb Size | 3 1/16 in |
Hose Fitting A Size | 3 1/16 in |
Details
Item | Barbed Hose Fitting |
For Hose I.D. | 3 in |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | Hose Barb x NPT |
Thread Type | NPT |
Material | Carbon Steel |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | NPT |
Reusable | No |
Vacuum Rating | Not Rated |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | Hose Barb |
Nipple Grip Type | No Knurl |
Includes Shut Off | No |
Description
Barbed Hose Fitting, For Hose I.D. 3 in, Fitting Shape Straight, Thread Size 3 in, Barb Size 3 1/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3 1/16 in, Hose Fitting B Size 3 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, Thread Type NPT, Vacuum Rating Not Rated, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16" HSS Reduced Shank Drill Bit 1/4" Shank, Flute Length: 2-1/2" (DWDRSD5/16)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (40311)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2" (70508)
- IDEAL Ductile Iron Conduit Bender, 3/4 EMT, 1/2 Rigid (74-027)
- DIXON G King Crimp Combo Nipple NPT ST, 4" (GSTC40)
- DIXON King Crimp Combo Nipple, NPT 1", SS (RST10CS)
- DIXON Crimp Combo Nipple NPT ST, 1-1/4" (GSTC15)
- DIXON G King Crimp Combo Nipple NPT ST, 3" (GSTC35)
- DIXON G King Crimp Combo Nipple NPT ST, 2" (GSTC25)
- DIXON Crimp Combo Nipple NPT ST, 1-1/2" (GSTC20)
- DIXON G King Crimp Combo Nipple NPT ST, 1" (GSTC10)
- Dixon Crimp Nipples