Shop All Crimp Nipples
Dixon
King Crimp, Combo Nipple NPT 2", Steel
Mfr # STC25CS
Zoro # G7188986
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Size 2 1/16 in x 2 3/8 in
- Fitting Connection Type Hose Barb x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # STC25CS
- Zoro # G7188986
- Country of Origin United States
- Category Crimp Nipples
Dimensions
Fitting Size | 2 1/16 in x 2 3/8 in |
Thread Size | 2 in |
Barb Size | 2 1/16 in |
Hose Fitting A Size | 2 1/16 in |
Hose Fitting B Size | 2 3/8 in |
Details
Item | Barbed Hose Fitting |
For Hose I.D. | 2 in |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | Hose Barb x NPT |
Thread Type | NPT |
Material | Carbon Steel |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | Hose Barb |
Reusable | No |
Vacuum Rating | Not Rated |
Hose Fitting B Gender | Male |
Nipple Grip Type | No Knurl |
Includes Shut Off | No |
Description
Barbed Hose Fitting, For Hose I.D. 2 in, Fitting Shape Straight, Thread Size 2 in, Barb Size 2 1/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 1/16 in, Hose Fitting B Size 2 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, Thread Type NPT, Vacuum Rating Not Rated, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 4 Socket Bit x 2 5/8" - 3/8 Sq (267P4SK)
- BLACK & DECKER Brush (655213-02)
- IRWIN 14x20 NC Tap (8120)
- HUSQVARNA KNOB, TEE 5/16-18UNC X 1.00 (542180987)
- DIXON King Crimp 150lb., ASA Flange, SS, 2" (RFST25CS)
- DIXON G King Crimp Combo Nipple NPT ST, 2" (GSTC25)
- DIXON G King Crimp Combo Nipple NPT ST, 6" (GSTC60)
- DIXON Crimp Combo Nipple NPT ST, 1-1/2" (GSTC20)
- DIXON G King Crimp Combo Nipple NPT ST, 1" (GSTC10)
- DIXON G King Crimp Combo Nipple NPT ST, 3" (GSTC35)
- DIXON G King Crimp Combo Nipple NPT ST, 4" (GSTC40)
- Dixon Crimping Tools