Shop All Crimp Nipples
Dixon
King Crimp Combo Nipple, NPT 1", SS
Mfr # RST10CS
Zoro # G7192949
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Size 1 1/32 in x 1 5/16 in
- Fitting Connection Type Hose Barb x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RST10CS
- Zoro # G7192949
- Country of Origin United States
- Category Crimp Nipples
Dimensions
Fitting Size | 1 1/32 in x 1 5/16 in |
Thread Size | 1 in |
Barb Size | 1 1/32 in |
Hose Fitting B Size | 1 5/16 in |
Hose Fitting A Size | 1 1/32 in |
Details
Item | Barbed Hose Fitting |
For Hose I.D. | 1 in |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Fitting Connection Type | Hose Barb x NPT |
Thread Type | NPT |
Material | 316 Stainless Steel |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Connection Type | Hose Barb |
Reusable | No |
Vacuum Rating | Not Rated |
Hose Fitting B Gender | Male |
Nipple Grip Type | No Knurl |
Includes Shut Off | No |
Description
Barbed Hose Fitting, For Hose I.D. 1 in, Fitting Shape Straight, Thread Size 1 in, Barb Size 1 1/32 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/32 in, Hose Fitting B Size 1 5/16 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Thread Type NPT, Vacuum Rating Not Rated, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 15mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-15)
- DORIAN Diamond Turning Insert, Diamond, 2, CCGT, 1 (CCGT-21.51-NFU-DNU10GT)
- DEWALT Combo Kit, 20V MAX XR Expansion 3-Kit (DCK300P1)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#3, 3/8-16, 1-1/2in (31200)
- DIXON G King Crimp Combo Nipple NPT ST, 1" (GSTC10)
- DIXON G King Crimp Combo Nipple NPT ST, 2" (GSTC25)
- DIXON G King Crimp Combo Nipple NPT ST, 3" (GSTC35)
- DIXON King Crimp Combo, Nipple Beveled, 2", SS (RSTB25CS)
- DIXON King Crimp 150lb., ASA Flange, SS, 2" (RFST25CS)
- DIXON G King Crimp Combo Nipple NPT ST, 4" (GSTC40)
- DIXON Crimp Combo Nipple NPT ST, 1-1/4" (GSTC15)
- Dixon Crimping Tools