Shop All Crimp Nipples
Dixon
King Crimp Combo, Nipple NPT, 1-1/2", SS
Mfr # RST20CS
Zoro # G7188855
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1-9/16 in x 1-29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RST20CS
- Zoro # G7188855
- Country of Origin United States
- Category Crimp Nipples
Dimensions
Fitting Size | 1-9/16 in x 1-29/32 in |
Thread Size | 1-1/2 in |
Hose Fitting A Size | 1 9/16 in |
Hose Fitting B Size | 1 29/32 in |
Barb Size | 1 9/16 in |
Details
Item | Barbed Hose Fitting |
For Hose I.D. | 1 1/2 in |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Fitting Gender | Male x Male |
Fitting Connection Type | Hose Barb x NPT |
Material | 316 Stainless Steel |
Thread Type | NPT |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Vacuum Rating | Not Rated |
Reusable | No |
Hose Fitting B Gender | Male |
Nipple Grip Type | No Knurl |
Includes Shut Off | No |
Hose Fitting B Connection Type | NPT |
Description
Barbed Hose Fitting, For Hose I.D. 1 1/2 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 1 9/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 9/16 in, Hose Fitting B Size 1 29/32 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, 316 Stainless Steel, Reusable No, No, Thread Size 1-1/2 in, Thread Type NPT, 1-9/16 in x 1-29/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handles thermoplastic (K0200.160081)
- MILWAUKEE TOOL 50 PC Hook Utility Knife Blades w/ Dispenser (48-22-1952)
- BRECO Air Gun Nozzle, 15/16 In. L, Brass (BGNB5)
- PROTO Angle Impact Wrench, 5 cfm, 3/8" (J138WA)
- DIXON King Crimp 150lb., ASA Flange, SS, 2" (RFST25CS)
- DIXON Crimp Combo Nipple NPT ST, 1-1/4" (GSTC15)
- DIXON G King Crimp Combo Nipple NPT ST, 1" (GSTC10)
- DIXON Crimp Combo Nipple NPT ST, 1-1/2" (GSTC20)
- DIXON G King Crimp Combo Nipple NPT ST, 3" (GSTC35)
- DIXON G King Crimp Combo Nipple NPT ST, 4" (GSTC40)
- INTERTRACO Fitting Crimp On Male Rigid, 37 deg. (472143)
- Dixon Crimping Tools