Shop All Crimp Nipples
Dixon
King Crimp 150lb ASA Flange Steel, 4"
Mfr # FST40CS
Zoro # G7192775
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Steel x Steel
- Fitting Size 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # FST40CS
- Zoro # G7192775
- Country of Origin United States
- Category Crimp Nipples
Dimensions
Fitting Size | 4 in x 4 in |
Length (In.) | 8.21 |
For Hose Dash Size | -3 |
Hose Fitting A Size | 4 in |
Barb Size | 4 in |
Hose Fitting B Size | 4 in |
Compatible Pipe Size | 4" |
Description
Barbed Hose Fitting, For Hose I.D. 4 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Flange, Steel, Zinc Plated, Reusable No, No, Thread Type N/A, 4 in x 4 in, Male x Genderless, Hose Barb x Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Single Flute Carbide Countersink (C46323)
- KNIPEX 5 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 125)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiCN (203-001242)
- CURRENT TOOLS Large Tray-Type Sheave / 22" long (952TR)
- DIXON King Crimp 150lb., ASA Flange, SS, 2" (RFST25CS)
- DIXON G King Crimp Combo Nipple NPT ST, 1" (GSTC10)
- DIXON Crimp Combo Nipple NPT ST, 1-1/4" (GSTC15)
- DIXON G King Crimp Combo Nipple NPT ST, 2" (GSTC25)
- DIXON G King Crimp Combo Nipple NPT ST, 4" (GSTC40)
- DIXON King Crimp Combo, Nipple Beveled, 2", SS (RSTB25CS)
- Dixon Crimp Nipples