Shop All Push On Hose Fittings
Dixon
King Combo ST Nipple, 1-1/4", NPT 1"
Mfr # STC1510
Zoro # G6548818
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # STC1510
- Zoro # G6548818
- Country of Origin United States
- Category Push On Hose Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | King Combo Nipple |
Description
King Combo ST Nipple,1-1/4 In.,NPT 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI (N400S)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML6HP31)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3T21)
- DIXON VSeries Valved Coupler BR 1", FNPTF 1" (8VF8-B)
- DIXON PushOn Hose, Mender, 1/2" (2960808C)
- DIXON Boss Ground Joint Double Spud Iron, 3" (GDB38)
- DIXON API 520H Ferrule, ID 1", 1-33/64-1-35/64 (R1BS-A)
- DIXON Hose Barb Fitting with Yellow Plastic Cap, 1/2 in Nominal, Rigid Tube x Push-On Hose Barb End Style, (2940808SS)
- DIXON MNPT, 3/4"xHose, Barb, 3/8" (1020612C)
- DIXON Brass Ferrules for Fluid, ID 1.225" (BFMW1225)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-35AS)
- Dixon Hose Fittings