Shop All Push On Hose Fittings
Dixon
King Combo ST Nipple, 1-1/2", NPT 2"
Mfr # STC2025
Zoro # G6548781
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # STC2025
- Zoro # G6548781
- Country of Origin United States
- Category Push On Hose Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | King Combo ST Nipple,1-1/2",NPT 2" |
Description
King Combo ST Nipple,1-1/2",NPT 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt, Dual Hi-Perf Pd, 200 Teeth, 50mm (D1600 8M 50)
- COXREELS NITRILE replacement o-ring kit, 7231-1-SE (7231-1-SEALKIT)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-10-13)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (HCFLU210-31)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 3/4" (2721212C)
- DIXON Dixon Hose, Mender Stainless, 1" (RDM11)
- DIXON Type B Quick Connect Fitting, 4 in, Male x Hose Shank, Steel, Domestic (MC3094)
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (1291208C)
- DIXON 1" NPT Steel Combination Nipple Threaded (ST10)
- DIXON King Nipple NPT Threaded Aluminum, 2" (AST25)
- DIXON King Nipple, NPT Threaded Plated ST, 1" (STC10)
- Dixon Hose Fittings