Shop All Push On Hose Fittings
Dixon
King Combo SS Nipple 1-1/4", NPT 1"
Mfr # RST1510
Zoro # G6549719
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RST1510
- Zoro # G6549719
- Country of Origin United States
- Category Push On Hose Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | King Combo SS Nipple 1-1/4",NPT 1" |
Description
King Combo SS Nipple 1-1/4",NPT 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" JIC Tube (0319-06)
- LDI INDUSTRIES Brush, Valve (NVB304-2)
- TSUBAKI Roller Link, A-2 Attachment (C2052A2RL)
- DIXON Boss Ground Joint Double Spud Steel, 1" (GDB13)
- DIXON 1/2" NPT Steel Combination Nipple Threaded (STC1)
- DIXON Boss Ground Joint, Female Spud, Iron, 1.5" (GB23)
- DIXON FeMNPT, 1/4"xHose, Barb, 3/8" (1040604C)
- DIXON Short Shank Female NPSM, 3", AL (FAB300)
- DIXON Swivel 3/8" Hose I.D, 1/4"-18 Thread (2710604C)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2740606C)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-36AS)
- Dixon Hose Fittings